This item is Discontinued.

Torlon Black PAI Rod Stock 3 ft. L, 1/2" Dia. 1NTA4

Black PAI Rod Stock 3 ft. L, 1/2" Dia. (Discontinued)

  • Mfr # 1NTA4
  • Zoro # G0887135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NTA4
Zoro #
G0887135
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/2"
Length
3 ft.
Diameter Tolerance
+0.040/-0.000"
Length Tolerance
+0.060/-0.000"

Details

Material
PAI
Type
4301 Bearing Grade Extruded
Color
Black
Tensile Strength (PSI)
20000
Item
Rod Stock
Min. Temp. (F)
-321
Max. Temp. (F)
500

Description

Rod Stock, 4301 Bearing Grade Extruded, PAI, Black Color, Diameter 1/2 In, Length 3 Ft, Diameter Tolerance +0.040/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -321 Deg. F, Max. Temp. 500 F, Tensile Strength 20,000 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.