Sign Post, U-Channel, , Steel Green, Powder Coated, 10 ft. L, 1-15/32" D

  • Mfr # 054-00004

  • Zoro # G0887537


product price:  $45.49
/ea
Additional $16.67 delivery surcharge applies per item.
See details

Key Features

Length
10 ft.
Width
3-3/16"
Depth
1-15/32"
Material
Steel
Post Style
U-Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
054-00004
Zoro #
G0887537
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Width
3-3/16"
Depth
1-15/32"
Sign Post Width
3 3/16 in
Sign Post Depth
1 15/32 in
Sign Post Length
120 in
Mounting Hole Dia.
0.375 in
Length of Post Punched
Full Length

Details

Item
Sign Post
Material
Steel
Post Style
U-Channel
Color
Green
Shape
U-Channel
Finish
Powder Coated
For Use With
Traffic and Other Rigid Signs
Breakaway Feature
Yes
Sign Post Color
Green
Standards
Exceed ASTM Requirements for ASTM A-499 Yield Strength
Sign Post Material
Steel
Includes
Prepunched 3/8 in Mount Holes
U-Channel Profile
Open
Weight per Foot
2
Sign Post Finish
Powder Coated
Hole to Hole Center (In.)
1 in
Includes Clean Out Bar
No
Sign Post Style
U-Channel
Mounting Hole Spacing
1 in
Hole Punch Style
Prepunched
Holes on 1 in. Centers
Yes
Sign Post lb./ft.
2 lb/ft
Tapered End
No
Compatible Mfg. Model Number
034-00013, 034-00093, 054-00064,034-00143SM
Includes Mounting Hardware
No
Number of Mounting Holes
119

Description

Sign Post, U-Channel, Breakaway Feature Yes, Sign Post Material Steel, Sign Post Color Green, Sign Post Finish Powder Coated, Sign Post Length 120 in, Sign Post Depth 1 15/32 in, Sign Post Width 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.