Open End Wrench Set, 15 Deg, 6-22mm, 8 Pc (Discontinued)
- Mfr # BW-108MNB
- Zoro # G0887923
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BW-108MNB
Zoro #
G0887923
UPC #
-
Country of Origin
United States
Dimensions
Range of Lengths
5 To 10"
Details
Item
Open End Wrench Set
Finish
Full Polish
Number of Pieces
8
Head Angle
15 Degrees
Wrenches Included
6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 20 x 22mm
SAE or Metric
Metric
Description
Open End Wrench Set, Full Polish, 5 To 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.