Piano Hinge, Stainless Steel, Full Surface Mounting, 3/4 in Leaf W x 36 in Leaf H, Stainless steel

  • Mfr # 2ZFJ6

  • Zoro # G0889533


product price:  $15.15
/ea

Key Features

Material
Stainless Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZFJ6
Zoro #
G0889533
UPC #
190735040256
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Width
3/4 in
Door Leaf Height
36 in
Door Leaf Thickness
0.06 in
Frame Leaf Width
3/4 in
Frame Leaf Height
36 in
Frame Leaf Thickness
0.06 in
Length
3 ft
Pin Dia.
3/16 in
Overall Knuckle Height
1/2 in
Overall Width
1 1/2 in
Width
1-1/2"
Pin Diameter
3/16 in
Hinge Length
3 ft

Details

Item
Piano Hinge
Material
Stainless Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
Finish
Stainless steel
Holes
Without
Pin Type
Nonremovable
Features
Can Be Cut to Size With A Hacksaw
Orientation
Non Handed
Hardware
Not included
Pin Material
Steel
Color
Natural
Bearing Type
Plain
Hand Orientation
Non-Handed
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Bright Stainless Steel
Range of Motion - Maximum
270 Degrees
Mounting Style
Full Surface
Removable Pin
No
Resistance Properties
Corrosion-Resistant
Number of Holes per Leaf
0

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Stainless Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 36 in Door Leaf Height, 36 in Frame Leaf Height, 3/4 in Door Leaf Width, 3/4 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 3 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.