SS, Kingpin Swivel Caster, PU, 3-1/8", Brake

  • Mfr # LKRXA-PATH 80KFD-FI

  • Zoro # G0889642


product price:  $58.59
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
3-1/8 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LKRXA-PATH 80KFD-FI
Zoro #
G0889642
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3-1/8 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
3-1/8 in
Overall Height
4-1/4 in

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Swivel Lock Type
Total-Lock
Caster Load Rating Range
Medium Duty
Caster Brake Included
Yes
Caster Wheel Bearings
Precision Ball
Replacement Wheel
Mfr. No. PATH 80/8KD-FK
Extended Lead
No
Caster Wheel/Tread Material
Thermoplastic Polyurethane
Caster Raceway
Double Ball
Caster Temp. Range
-15 Degrees To 160 Degrees F
System of Measurement
Inch
Load Capacity
265 lb
Caster Mounting Type
Hollow Kingpin
ESD Conductive
No
Tread Shape
Standard
Swivel Raceway Type
Double Ball
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Tread
Standard
Tread Color
Dark Gray
Series
LKRXA Series
Includes Thread Guards
Yes
Caster Break Type
Stop Fix Brake (Total Lock)
Wheel/Tread Hardness
94 Shore A

Description

Swivel With Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.