Shop JARKE
See all product information
Create Account
4In Rigid Caster For Mail Cart
- Mfr # C-4R
- Zoro # G3613130
product price:Â
$
5.29
/ea
Sold in multiples of 2 for $10.58
Key Features
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Wheel Dia.
4 in
Caster Brake Type
No Brake Included
Swivel Lock Type
No Lock Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-4R
- Zoro #
- G3613130
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 4 in
Details
- Item
- Plate Caster
- Caster Sub-Type
- Rigid
- Caster Product Group
- Rigid Caster
- Caster Brake Type
- No Brake Included
- Swivel Lock Type
- No Lock Included
- Caster Swivel Lock Type
- No Lock Included
- Thread Guards
- No
Description
Plate Caster, Rigid Caster, 4 in Wheel Dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.