Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1A273
Zoro #
G0890215
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Dia.
5/8"
Pulley Outside Dia.
2.85"
Pulley Bore Dia.
5/8"
3L Belt Pitch Dia.
2.26"
4L, A, or AX Belt Pitch Dia.
2.6"
Details
Number of Grooves
2
For V-Belt Section
4L, A, AX
Pulley Material
Cast Iron
Bushing Required
None
Construction
Solid
Set Screw Included
Yes
Item
V-Belt Pulley
Material
Cast Iron
Bore Type
Fixed Bore
Description
V-Belt Pulley, Material Cast Iron, Number of Grooves 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.