Air Chain Hoist, 500 lb. Cap., 15 ft. Lift

  • Mfr # TCR250P-15

  • Zoro # G0890644


product price:  $5,474.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
500 lb
Housing Length
13 1/2 in
Lift Speed
52 fpm
Hoist Lift
15 ft
Air Consumption
48 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR250P-15
Zoro #
G0890644
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
13 1/2 in
Chain Length
16 ft
Housing Width
6 29/32 in
Inlet Size
1/2 in NPT
Manufacturers Warranty Length
1 yr
Overall Width
6-29/32"
Overall Length
13-1/2"
Body Depth
13 1/2 in
Minimum Retracted Length
18 3/16 in
Body Length
13 1/2 in
Body Width
6 29/32 in
Air Inlet Size
1/2 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
1 3/16 in

Details

Load Capacity
500 lb
Lift Speed
52 fpm
Hoist Lift
15 ft
Air Consumption
48 scfm
Series
TCR
Hoist Mount
Hook Mounted - No Trolley
Control
Pendant
Min. Between Hooks
18 3/16 in
Reeving
1
Standards
ANSI/ASME B30.17
Finish
Acrylic Resin Paint
Noise Level
92 dB
Color
Yellow
Brake
Self Adjusting
Air Pressure
90 psi
Includes
Built in Load Limiter, Case Hardended Load Chain, Chain Container, Limit Switches
Trolley Configuration
Hook Mounted - No Trolley
Item
Air Chain Hoist
Fixed Lift Speed
52 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
1
Includes Brake
Brake Included
Included Components
Chain Container
Body Finish
Painted
Chain Grade
Grade 80
Chain Material
Black Carbon
Mount Type
Hook Mounted - No Trolley
Maximum Air Pressure
90 psi
Air Inlet Gender
Female
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Body Material
Cast Iron
Overload Protection Included
Yes
Programmable
Non-Programmable
Maximum Air Consumption
57 cfm
Brake Type
Self-Adjusting
Air Inlet Type
NPT
Minimum Air Pressure
60 psi
Minimum Air Consumption
48 scfm
Controls
Pendant
Maximum Lifting Capacity
500 lb
Sound Level
92 dB
Headroom
18 3/16 in
Includes Clutch
Clutch Not Included

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 52 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 3/16 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 57 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 13 1/2 in, Body Length 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.