Kingpin Swivel Caster, TPR, 6-5/16", Brake

  • Mfr # LER-TPA 160KA-FI

  • Zoro # G0890957


product price:  $92.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
6-5/16 in
Wheel Width
1-9/16 in
Mounting Bolt Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LER-TPA 160KA-FI
Zoro #
G0890957
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6-5/16 in
Wheel Width
1-9/16 in
Mounting Bolt Dia.
1/2 in
Overall Height
7-11/16 in
Swivel Radius
5-9/32 in

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Swivel Lock Type
Total-Lock
Caster Load Rating Range
Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Extended Lead
No
Caster Brake Included
Yes
Caster Wheel Bearings
Precision Ball
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Raceway
Double Ball
Replacement Wheel
Mfr. No. TPA 160/12K
System of Measurement
Inch
Caster Mounting Type
Hollow Kingpin
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Caster Break Type
Stop Fix Brake (Total Lock)
Series
LER Series
Tread Color
Gray
Load Capacity
440 lb
Wheel/Tread Hardness
85 Shore A
ESD Conductive
No
Includes Thread Guards
Yes
Tread
Standard
Swivel Raceway Type
Double Ball
Tread Shape
Standard

Description

Swivel With Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.