Ring Terminal, #10 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, Crimp Termination Only, 50 PK

  • Mfr # 10RC-10

  • Zoro # G0891387


product price:  $45.29
/pk 50, $0.91/ea

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Coverage
Partial Coverage
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10RC-10
Zoro #
G0891387
UPC #
786210800424
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#10
Overall Length
1.06 in
Tongue Width - Wire Connector
0.31 in
Tongue Length
0.43 in
Tongue Width
0.31 in
Tongue Thickness
0.04 in
Barrel Length
0.63 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Coverage
Partial Coverage
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
221 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed E9809
Seam
Brazed
Max. Temp.
221 Degrees F
Terminal Type
Standard
Connection Type
Crimp
Terminal Connection
Crimp
Connection Material
Copper
Wire Range
12 to 10 AWG
Features
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point.; Brazed seam barrel is serrated to obtain high pull-out value.; Application Tools: WT145C, WT2000, WT112M, ERG4001; Alternate Package Qty: RC367
Barrel Style
Serrated Barrel
Seam Style
Brazed
Insulation Material
Vinyl
Hole Spacing
0.27 in
Compatible with Product Type
Copper Conductors
Contact Finish
Tin
Special Features
Protection and Relieve Bending Stress At Wires Flex Point
Insulation Dia
0.21 in
Surface protection
Tinned

Description

Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed E9809, Barrel Length 0.63 in, Barrel Style Brazed Serrated, Compatible with Product Type Copper Conductors, Hole Spacing 0.27 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.