Exit Sign, Plastic, 15-7/8" W, 8-5/8" H, Exit (Double Arrows), Red

  • Mfr # GRAN1383

  • Zoro # G0891511


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Legend
Exit (Double Arrows)
Width
15-7/8"
Height
8-5/8"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRAN1383
Zoro #
G0891511
UPC #
-
Country of Origin
United States

Dimensions

Width
15-7/8"
Height
8-5/8"
Thickness
0.375 in
Depth
3/8 in
Mounting Hole Dia.
0.25 in
Sign Legend Character Height
7 in

Details

Item
Exit Sign
Legend
Exit (Double Arrows)
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Material
Plastic
Legend Style
Symbol and Text
Language
English
Sign Legend Color
White
Legend/Background Color
White/Red
Includes
Two Removable Directional Arrows, Bracket and Mounting Hardware
Standards
UL 924, NFPA Life Safety Code 101, OSHA, IBC/IFC 2009, 2012, 2015, 2018
Sign Legend Text Color
White
Type
Double Face, 100 Ft. Viewing Distance
Glow In The Dark
Yes
Maximum Viewing Distance - Unfavorable Conditions
100 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
100 ft
Legend Pictogram Description
Left Arrow, Right Arrow
Sign Header Text Color
No Header
Number of Printed Sides
2
Write on Surface
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Metal Detectable
No
Graffiti Resistant
No
Includes Mounting Hardware
Yes
Sign Header
No Header
Average Outdoor Durability
25 yr
State Specific Sign
No
Outdoor Life Expectancy
25 yr
Corrosion Resistant
No
Protective Coating
No Protective Coating
Mounting Pattern
2 Side
Legend Pictogram ID
PARW-124, PARW-125
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Chemical Resistant
No
Sign Legend
Exit (Double Arrows)
Mirror Print
No
Sign Mounting Location
Ceiling, Wall
Anti-Slip Surface
No
NFPA Standard
Code 101
Sign Legend Background Color
Photoluminescent
Color
Red
Product Type
Exit Sign

Description

Exit Sign, Vertical Rectangle, Number of Printed Sides 2, English, Sign Legend Exit (Double Arrows), Sign Legend Background Color Photoluminescent, Sign Legend Style Symbol and Text, Sign Legend Character Height 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.