Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4E35-240V
Zoro #
G0891895
UPC #
-
Country of Origin
Multiple
Dimensions
Dimension E (In.)
3-5/16
Max. Depth (In.)
10-7/8
Width (In.)
19-3/8
Dimension A (In.)
17-1/2
Dimension C (In.)
15-3/8
Dimension D (In.)
7-9/16
Dimension B (In.)
19-3/8
Height (In.)
19-3/8
Description
Exhaust Fan, Corrosion Resistant, Medium Performance, CFM @ 0.000-In. SP 2095, CFM @ 0.050-In. SP 1995, CFM @ 0.125-In. SP 1849, Max. Ambient Temp. (F) 140, 60 Hz, 1 Phase, Full Load Amps 0.90, Full Load Watts 180, Bearing Type Sealed Ball, Motor RPM 1620, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class F, Thermal Protection Automatic, Height (In.) 19-3/8, Width (In.) 19-3/8, Max. Depth (In.) 10-7/8, Sq. Opening Required (In.) 15-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.