Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Detector Guard, Steel, Surface Mount, 8 1/4 in W x 8 1/4 in H x 4 1/4 in D, White

  • Mfr # STI-9602

  • Zoro # G0891947


product price: $36.39
/ea

Key Features

For Use With
Smoke Detectors
Color
White
Material
Steel
Depth
4 1/4 in
Height
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-9602
Zoro #
G0891947
UPC #
662950960201
Country of Origin
China

Dimensions

Depth
4 1/4 in
Height
8 1/4 in
Width
8 1/4 in
Diameter
9 in
Overall Length
8 1/4 in
Overall Width
4 1/4 in
Overall Diameter
4 1/4 in
Overall Depth
8 1/4 in

Details

Item
Smoke Detector Guard
For Use With
Smoke Detectors
Color
White
Material
Steel
Mounting Style
Surface Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Standards
UL
Indoor/Outdoor
Indoor
Features
Guard Helps Protect Against Vandalism and Damage
Mounting
Surface
Back
Open
Type
Low Profile, Surface Mount
Product Type
Smoke Detector Guard
Finish
Polyester Coated
Wire Gauge
9 ga
Operating Temperature - Maximum
250 Degrees F
Includes Alarm
No Alarm
Back Closure
Open
Includes Mounting Hardware
Mounting Hardware Included
For Location
Indoor
Operating Temperature - Minimum
-40 Degrees F

Description

Smoke Detector Guard, Open Back, Indoor, Color White, Material Steel, Mounting Surface, Width 8 1/4 in, Depth 4 1/4 in, Height 8 1/4 in, Diameter 9 in, For Use With Smoke Detectors, Operating Temp. -40 Degrees to 250 Degrees F, Standards UL, Features Guard Helps Protect Against Vandalism and Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.