This item is Discontinued.

Chicago Faucet Manual, 4" Mount, 2 Hole Gooseneck Kitchen Faucet 895-317XKCP

Manual, 4" Mount, 2 Hole Gooseneck Kitchen Faucet (Discontinued)

  • Mfr # 895-317XKCP
  • Zoro # G0892114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
895-317XKCP
Zoro #
G0892114
UPC #
-
Country of Origin
Unknown

Dimensions

Connection Size
1/2" Male NPSM
Manufacturers Warranty Length
1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty
Spout Length
3-1/2"

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome plated
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.2 gpm
Handle Type
Blade
Standards
ADA, CSA B125, ASME A112.18.1M NSF61, Section 9 (California Proposition 65)
Faucet Finish
Chrome Plated
Connection
1/2" NPSM
ADA Compliance
Yes
Mounting
Deck
Body Material
Cast Brass
Replacement Cartridge
Mfr. No. 1-100XKJKNF, 1-099XKJKNF
Flow Outlet Type
Aerated
Faucet Spout
Rigid/Swing
Drain Type
Without Pop Up Drain
Valve Type
Ceramic Disc
Item
Gooseneck Kitchen Faucet
Includes
Mounting Hardware
Type
Two Handle
Material of Construction
Cast Brass
Outlet Type
Aerator

Description

Item Gooseneck Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: LA, MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.