Push Button Operator, Flush, Momentary Action, Not Applicable Release, Illuminated, Red

  • Mfr # 9001K1L1R

  • Zoro # G0894433


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001K1L1R
Zoro #
G0894433
UPC #
785901905820
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Overall Width
2.13 in
Overall Depth
3.07 in
Overall Height
1.62 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
REACH Free of SVHC, RoHS
Replacement Lamp
4VCW2
NEMA Rating
12, 3R, 4
IP Rating
IP66
Lamp Type
LED
Basic Material
Metal
Color
Red
Lamp Module Type
Transformer
Lamp Voltage
6V AC
Bezel
Metal
Type of Operator
Full Guarded Button
Lamp Module Voltage
120V AC
Bezel Material
Metal
Features
Visually Distinct at a Distance
Number of Operators
1
Series
9001K
[Us] Rated Supply Voltage
110 to 120 V
Light Block Supply
via integral transformer
Operator Additional Information
plastic guard
Product Or Component Type
head for illuminated push-button
Contacts Type And Composition
without contact block
Cap/Operator Or Lens Colour
red
Operator Profile
red flush, flush
Shape Of Signaling Unit Head
round
Device Short Name
9001K
Operator Material
Metal
Hazardous Location Specification
Not Rated
Number of Indicator Lights
1
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Lamp Voltage - Maximum
120 V AC
Product Type
Push Button Operators
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight

Description

Flush Push Button, 30 mm, Momentary, Type of Operator Full Guarded Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 12, 3R, 4, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS, Includes Incandescent Lamp, Features Visually Distinct at a Distance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.