Drum Tap, 2 In, Polypropylene

  • Mfr # TAP-3

  • Zoro # G0895587


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Material
polypropylene
(M)NPT Inlet
2 in
Overall Length
8 in
Overall Height
6 in
Overall Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAP-3
Zoro #
G0895587
UPC #
691215039260
Country of Origin
Sweden

Dimensions

Overall Length
8 in
Overall Height
6 in
Overall Width
4.25 in
Outlet Connection Size
1 5/8 in
Inlet Connection Size
2 in
Outlet Diameter
1 5/8 in

Details

Item
Drum Tap
Material
polypropylene
(M)NPT Inlet
2 in
Horizontal/Vertical
Horizontal
Seal Material
Nitrile Rubber
Body Material
Fiberglass Reinforced Polypropylene
Color
Blue
For Liquid Type
Detergents and Other Water Soluble Inorganic Chemicals, Organic Acids, Organic Alcohols
Mounting Orientation
Horizontal
Resistance Properties
Corrosion Resistant
Features
Energy, Reduce Risk of Spills, Save Time
For Container Type
Drums
Inlet Thread Type
NPT
Inlet Gender
Male
Lock Type
Lockable
Shank Adjustability
Adjustable
Product Type
Drum Faucet
Flame Arrestor Type
None
Handle Type
Push

Description

Drum Tap, Horizontal, Fiberglass Reinforced Polypropylene, Nitrile Seal, Blue, For Use With 2 In Drum Plugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.