This item is Discontinued.

Nelson Preset Watering Timer, 2 Cycle, 360 Min 1HLW8

Preset Watering Timer, 2 Cycle, 360 Min (Discontinued)

  • Mfr # 1HLW8
  • Zoro # G0896777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1HLW8
Zoro #
G0896777
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr.
Width
2-3/8"
Depth
4-5/8"
Height
5-9/16"

Details

Item
Preset Watering Timer
Max. No. Zones
1
Max. On/Off Cycles
2
Max. Time Setting
300 min.
Max. Pressure
100 psi.
Day Skipper
Yes
Coupling
3/4" GHT
Display Type
Digital LCD
Enclosure Type
Outdoor
Min. Time Setting
15 min.
Power Source
(2) AA Batteries
Battery Backup
No
Manual Override
On/Off
Max. Time Cycle
300 min.
Features
Display Shows Time In AM/PM or 24 hr. Display Except While In Manual Mode, Display Shows Countdown In Manual Mode

Description

Preset Watering Timer, Display Type Digital LCD, Enclosure Type Outdoor, Power Source (2) AA Batteries, Depth 4-5/8 In., Features Display Shows Time In AM/PM or 24 hr. Display Except While In Manual Mode, Display Shows Countdown In Manual Mode, Width 2-3/8 In., Coupling 3/4 In. GHT, Manual Override On/Off, Height 5-9/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.