Med Duty Fan, 52,442 cfm, 208-230/460V

  • Mfr # 7M875

  • Zoro # G0896917


product price:  $4,642.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
60 in
Exhaust/Supply Fan Motor HP
5 hp
Drive Package With Motor Included
Yes
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M875
Zoro #
G0896917
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Height
66 in
Dimension B
26 1/2 in
Venturi Depth
7 1/2 in
Dimension C
7 9/16 in
Bearing Size
1 1/2 in
Flange Width
66 in
Dimension F
61 in
Dimension E
18 15/16 in
Shaft Dia.
1 1/2 in
Width (In.)
66 in
Dimension D
2 in
Max. Depth
26 1/2 in
Venturi Clearance Dia.
61 in
Dimension A
66 in
Flange Depth
2 in
Shaft Diameter
1 1/2 in
Overall Height
66 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
62 1/2 in
For Cut-Out Width
62 1/2 in
Overall Depth
26 1/2 in
Blade Diameter
60 in
For Cut-Out Length
62 1/2 in
Venturi Diameter
61 in
Overall Width
66 in
Width
66"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
5 hp
Drive Package With Motor Included
Yes
Frame Material
Steel
Item
Exhaust Fan with Drive Package
Motor Type
3-Phase
Wall Collar Stock No.
1WBV8
Sones @ 0.000-In. SP @ 5 Ft.
30
Fan Voltage
208-230/460V AC
Drive Package Included
Yes
Intake Guard No.
1WBU9
Full Load Amps
14.5-13.1/6.5
Sones @ 0.250-In. SP @ 5 Ft.
29
Mounting Position
Horizontal or Vertical
Motor RPM
1,750 RPM
CFM @ 0.250-In. SP
40,624 cfm
Bearing Type
Regreasable Cast Pillow Block
Hz
60 Hz
Weatherhood No.
1WBW6
Motorized Wall Galv. Shutter Stock No.
3C733
Propeller Material
Galvanized Steel
Stock No.
1AHA7
Max. BHP
5.75 hp
CFM @ 0.000-In. SP
52,442 cfm
CFM @ 0.125-In. SP
47,037 cfm
Includes
Drive Package
Number of Blades
5
Fan RPM
393
Max. Inlet Temp.
104 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Assembled/Unassembled
Unassembled
Motor Insulation
Class F
Galvanized Wall Shutter No.
3C733
Phase
3
Noise Level @ 0.125 in SP @ 5 ft
30 sones
Full Load Current
14.5 A
Includes Dehumidistat
No
Number of Fans
1
Maximum Airflow
52,442 cfm
Number of Shutters
0
Motor Speed
1,750 RPM
Maximum Noise Level
30 sones
Standards
AMCA, UL/cUL
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.250 in SP
40,624 cfm
Drive Type
Belt Drive
Motor Horsepower
5 hp
Includes Motor
Yes
Frame Finish
Zinc Plated
Fan Style
Panel
Assembled
Unassembled
Nameplate Voltage
208-230/460V AC
Exhaust Airflow @ 0.125 in SP
47,037 cfm
Blade Finish
Galvanized
Frequency
60 Hz
Includes Grill
No
Mounting Orientation
Horizontal, Vertical
Noise Level @ 0.000 in SP @ 5 ft
30 sones
Speed Controllable
No
Exhaust Airflow @ 0.000 in SP
52,442 cfm
Blade Material
Steel
Number of Speeds
1
Vent Design
Ductless
Ventilation Type
Exhaust
Guard Type
None
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 52,442 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 52,442 cfm, Maximum Noise Level 30 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.