2.2 gpm Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass
Mfr # 5501405
Zoro # G0897294
product price:Â $7.49
/eaKey Features
Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5501405
Zoro #
G0897294
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Connection Size
15/16"-27, 55/64"-27
Details
Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Standards
NSF 61
Material
Brass
Type
Regular Dual Thread
Stream
Aerated
Flow Rate (GPM)
2.2
Material of Construction
Brass
Connection Gender
Dual
Temperature - Maximum
140 Degrees F
Flow Type
Aerated
Product Type
Outlet
Flow Rate - Maximum
2.2 gpm
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Pressure - Maximum
90 psi
Vandal Resistance
Not Vandal-Resistant
Description
Outlet, Thread Size Type Dual, Thread Size 15/16 in - 27, 55/64 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF 61
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.