This item is Discontinued.

Broan-Nutone Switch, Three Function, Rocker, 15 A, Ivory 65V

Switch, Three Function, Rocker, 15 A, Ivory (Discontinued)

  • Mfr # 65V
  • Zoro # G0899656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65V
Zoro #
G0899656
UPC #
026715038336
Country of Origin
Mexico

Details

Voltage
120
Fits
Single Gang Box Sized to NEC Requirements
Max. Amps
20
Type
Rocker, 3-Function
Includes
Three Independent 120 Volt, 15 Amp Rocker Switches (20 Amps Total) for Light, Night-light and Fan
Switch Color
Ivory
Plate Color
Brass
Item
Switch
Agency Compliance
UL Listed

Description

Switch, Plate Color Brass, Switch Color Ivory, Includes Three Independent 120 Volt, 15 Amp Rocker Switches (20 Amps Total) for Light, Night-light and Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.