Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0300
Zoro #
G0902237
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fits Beam Height
6" to 18"
Min. Radius Curve
52"
Trolley Wheel Dia.
4-3/4"
Details
Trolley Item
Motorized Trolley
Load Capacity
250 to 4000 lb.
Voltage
230/460
Fits Beam Flange W
3-3/8" to 6"
Phase
3
Number of Speeds
1
Trolley Speed
78 fpm
Standards
ASME B 30.11
Wheel Material
Cast Iron
Item
Motorized Trolley
Head Room To Shaft
1-7/16"
Description
Motorized Trolley, Number of Speeds 1, Trolley Speed 78 fpm, Phase 3, Standards ASME B 30.11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.