Control Transformer, 75 VA, 55 Degrees C, 24 V AC, 240 V AC, 480 V AC (Discontinued)
- Mfr # AE030075
- Zoro # G0902273
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AE030075
Zoro #
G0902273
UPC #
047503696590
Country of Origin
China
Dimensions
Height
2.81 in
Width
3.00 in
Depth
3.22 in
Manufacturers Warranty Length
1 yr
Details
Item
Control Transformer
Input Voltage - Transformer
240 V AC, 480 V AC
Output Voltage - Transformer
24 V AC
VA Rating - Transformer
75 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
55 Degrees C
Enclosure Style - Transformer
Open
Fused
No
Output Voltage
24VAC
Phase
1
Transformer Type
Wire-Wound
Hz
50/60
Enclosure Finish
Epoxy Resin Varnish
Item - Transformer
Control Transformer
Mounting
Panel
Input Voltage
240/480VAC
VA Rating
75VA
Standards
UL Listed, cUL Listed, CE Marked
Description
Control Transformer, Input Voltage - Transformer 240 V AC, 480 V AC, Output Voltage - Transformer 24 V AC, VA Rating - Transformer 75 VA, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.