This item is Discontinued.

Eaton Variable Frequency Drive, 20 HP, 480VAC HVX02014B1P6

Variable Frequency Drive, 20 HP, 480VAC (Discontinued)

  • Mfr # HVX02014B1P6
  • Zoro # G0902797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVX02014B1P6
Zoro #
G0902797
UPC #
782116627912
Country of Origin
United States

Dimensions

Height
23.68 in
Width
5.4 in
Depth
15.34 in

Details

Torque @ 1 Hz
100%
Input Voltage
480V AC
Adjustable Deceleration Time
0 to 3000 sec
Input Phase AC
3
Accepts Input Control Signal
0-10V DC, 4-20mA
Output Phase AC
3
Digital Readout
Yes
Displays
LCD Keypad
Dynamic Braking
Internal Brake Chopper Circuit
Output Voltage
480V AC
Max. Output Amps
27
Item
Variable Frequency Drive
Protection
Overcurrent, Overvoltage, Under voltage, Earth Fault, Input Phase Supervision, Motor Phase Supervision, Over temperature, Motor Overload, Motor Stall, Motor Under load
For Use With
3-Phase Inverter Duty Motor
Display Type
LCD Keypad
Control Type
Keypad/Terminal/Network
Standards
UL, CSA, CE
Enclosure
NEMA 1
Output Frequency Range
0 to 320 Hz
Max. HP
20
Control Method
Frequency Control (V/f) Open Loop Sensor less Vector Control
Start/Stop Control
Programmable
Key Pad Lockout
Yes
Adjustable Acceleration Time
0 to 3000 sec
Starting Torque
200%
Input Frequency
50/60 Hz

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 480V AC, Output Phase AC 3, Output Frequency Range 0 to 320 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.