Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # U26660.011.0037
Zoro # G0904872
product price:Â $1.79
/pk 100, $0.02/eaKey Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#4
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U26660.011.0037
Zoro #
G0904872
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#4
Fastener Length
3/8 in
Drive Size
#1
Head Dia.
0.219 in to 0.205 in
Head Height
0.08 in
Maximum Head Width
7/32 in
Head Width
0.212 in
Thread Size
#4
For Maximum Material Thickness
3/64 in
Maximum Head Height
5/64 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #4, Fastener Length 3/8 in, Head Width 0.212 in, Head Height 0.08 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 3/64 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Phillips, Point Type AB, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.