Zoro Homepage
This item is Discontinued.
Shepherd Hardware Swivel Stem Caster, 3 In, 120 lb, Polyurthn PEC30637GR-SKW31(CG)

Swivel Stem Caster, 3 In, 120 lb, Polyurthn (Discontinued)

  • Mfr # PEC30637GR-SKW31(CG)
  • Zoro # G0905755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEC30637GR-SKW31(CG)
Zoro #
G0905755
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
15/16 in
Stem Length
3/4 in
Wheel Dia.
3 in
Stem Dia.
3/8"-16
Overall Height
4 5/16 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
120 lb
Application
Medical and Food Service
Caster Wheel Shape
Standard
Core Color
Gray
Caster Core Material
Polyolefin
Includes
Thread Guards
Wheel Color
Gray
Frame Finish
Glass Filled Nylon
Standards
ICWM
Wheel Core Material
Polyolefin

Description

Swivel Stem Caster, 120 lb Load Rating, 3 in Wheel Dia., 15/16 in Wheel Width, Threaded, Glass Filled Nylon Frame Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.