Midget Fuse, GFN Series, Time-Delay, 0.50A, 250V AC, Indicating

  • Mfr # GFN1/2

  • Zoro # G0906575


product price:  $8.69
/ea

Key Features

Series
GFN
Speed
Time-Delay
AC Voltage Rating
250V AC
Visual Indication
Indicating
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFN1/2
Zoro #
G0906575
UPC #
782001761561
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1-1/2 in

Details

Series
GFN
Speed
Time-Delay
Amps
0.50A
AC Voltage Rating
250V AC
Visual Indication
Indicating
Body Style
Cylindrical
Body Material
Polytube
DC Voltage Rating
Not Rated
Item
Midget Fuse
Class
Midget
Connection Type
Ferrule
Mounting
Clip
Weight
0.012 lb
APPROVALS & STANDARDS
UL Listed to standard 248-14 (1/10 to 15A) File E33925; CSA Certified to Standard C22.2 No. 248.14 (1/10 to 15A)

Description

Midget Fuse -76156 250V 1/2A 1-12X13/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.