Midget Fuse, GFN Series, Time-Delay, 10A, 250V AC, Indicating

  • Mfr # GFN10

  • Zoro # G0906593


product price:  $9.89
/ea

Key Features

Series
GFN
Speed
Time-Delay
AC Voltage Rating
250V AC
Visual Indication
Indicating
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFN10
Zoro #
G0906593
UPC #
782001767433
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1-1/2 in
Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

Series
GFN
Speed
Time-Delay
Amps
10A
AC Voltage Rating
250V AC
Visual Indication
Indicating
Body Style
Cylindrical
Body Material
Polytube
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
30310, 30311, 30312, 30313, 30320, 30321, 30322, 30323, 30350, 30351, 30352, 30353, USFM10I, USM1I, USM2I, USM3I
DC Voltage Rating
Not Rated
Item
Midget Fuse
Standards
UL/CSA
Class
Midget
Mounting
Clip
Weight
0.012 lb
Connection Type
Ferrule
APPROVALS & STANDARDS
UL Listed to standard 248-14 (1/10 to 15A) File E33925; CSA Certified to Standard C22.2 No. 248.14 (1/10 to 15A)
Current
10 A
Interrupt Rating - AC
200 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.