Antifatigue Mat, 3 ft. L x 2 ft. W, 9/16" Thickness, Diamond Plate, Black with Yellow Border
Mfr # 415
Zoro # G0907468
product price:Â $54.79
/eaKey Features
Color
Black with Yellow Border
Length
3 ft.
Width
2 ft.
Thickness
9/16"
Material
PVC Surface With Nitrile Infused Sponge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415
Zoro #
G0907468
UPC #
715411200795
Country of Origin
United States
Dimensions
Length
3 ft.
Width
2 ft.
Thickness
9/16"
Width and Length
2 ft x 3 ft
Details
Item
Antifatigue Mat
Color
Black with Yellow Border
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM F1677, FMVSS 302
Application
Manufacturing; Airlines; Health/Lab/Pharmacy; Transportation
Antifatigue
Yes
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Fire Resistant
Mat Shape
Rectangle
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Type
Anti-Fatigue Matting
Backing Material
Nitrile Foam
Mat Hardness
TBD
Description
Antifatigue Mat, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 3 ft, Edge Style Beveled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.