Antifatigue Mat, 3 ft. L x 2 ft. W, 9/16" Thickness, Diamond Plate, Gray

  • Mfr # 415

  • Zoro # G0907483


product price:  $50.29
/ea

Key Features

Color
Gray
Length
3 ft.
Width
2 ft.
Thickness
9/16"
Material
PVC Surface With Nitrile Infused Sponge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
415
Zoro #
G0907483
UPC #
715411200764
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
9/16"
Length (Straight Wireway)
3 ft

Details

Item
Antifatigue Mat
Color
Gray
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
FMVSS 302; ASTM F1677; MVSS 302/ 'A'; Rating; Federal Standard 191; ASTM D575
Application
Manufacturing; Airlines; Health/Lab/Pharmacy; Transportation
Mat Backing Material
Nitrile Foam
Antimicrobial
No
Edges
beveled
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Oil Resistant
No
Antifatigue
Yes
Fire Resistant/Fire Retardant
Fire Resistant
For Use With
Manufacturing; Airlines; Health/Lab/Pharmacy; Transportation
Type
Anti-Fatigue Matting
Backing Material
Nitrile Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Mat, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 3 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.