Antifatigue Mat, 3 ft. L x 2 ft. W, 9/16" Thickness, Diamond Plate, Black/Yellow
Mfr # 415
Zoro # G0907492
product price:Â $61.99
/eaKey Features
Color
Black/Yellow
Length
3 ft.
Width
2 ft.
Thickness
9/16"
Material
PVC Surface With Nitrile Infused Sponge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415
Zoro #
G0907492
UPC #
715411201273
Country of Origin
United States
Dimensions
Length
3 ft.
Width
2 ft.
Thickness
9/16"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
FMVSS 302; ASTM F1677; MVSS 302/ 'A'; Rating; Federal Standard 191; ASTM D575
Application
Health/Lab/Pharmacy; Transportation
Oil Resistant
No
Mat Shape
Rectangle
Antifatigue
Yes
Antimicrobial
No
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Type
Anti-Fatigue Matting
Backing Material
Nitrile Foam
Description
Antifatigue Mat, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.