Antifatigue Mat, 10 ft. L x 3 ft. W, 9/16" Thickness, Diamond Plate, Black

  • Mfr # 415

  • Zoro # G0907632


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Thickness
9/16"
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
FMVSS 302; ASTM F1677; MVSS 302/ 'A'; Rating; Federal Standard 191; ASTM D575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
415
Zoro #
G0907632
UPC #
715411200818
Country of Origin
United States

Dimensions

Length
10 ft.
Width
3 ft.
Thickness
9/16"
Length (Straight Wireway)
10 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
FMVSS 302; ASTM F1677; MVSS 302/ 'A'; Rating; Federal Standard 191; ASTM D575
Application
Manufacturing; Airlines; Health/Lab/Pharmacy; Transportation
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Edges
beveled
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Fire Resistant
Mat Backing Material
Nitrile Foam
Oil Resistant
No
Brake Fluid Resistant
No
Antimicrobial
No
For Use With
Manufacturing; Airlines; Health/Lab/Pharmacy; Transportation
Type
Anti-Fatigue Matting
Backing Material
Nitrile Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Runner, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 10 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.