Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV04E
Zoro #
G0907925
UPC #
050326169431
Country of Origin
United States
Dimensions
Saw Sizes Included
7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
Thread Size
1/2"-20, 5/8"-18
Pilot Drill Size
1/4 in dia x 3 1/16 in L, 1/4 in dia x 4 5/16 in L
Range of Saw Sizes
7/8" to 2-1/2"
Max. Cutting Depth
1 1/2 in
Shank Size
3/8 in Hex, 7/16 in Hex
Details
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Tooth Material
Bi-Metal
Number of Pieces
9
Replacement Arbor No.
Mfr. No. M34C or M45PC
Includes
(2) Arbors, (1) Adapter Nut
Arbor Design
Included
Item
Electricians Hole Saw Kit
Primary Saw Application
Wood
Replacement Pilot Drill No.
Mfr. No. TACPD4S, TACPD4
Impact Rated
No
Hole Saw Product Grouping
Hole Saw Kits
Teeth per Inch
5
Description
Electricians Hole Saw Kit, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 5, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/16 in L, 1/4 in dia x 4 5/16 in L, Number of Pieces 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.