Midget Fuse, OTM Series, Fast-Acting, 1A, 250V AC, 10kA

  • Mfr # OTM1

  • Zoro # G0908404


product price:  $3.40
/ea
Sold in multiples of 4 for $13.60

Key Features

Series
OTM
Speed
Fast-Acting
AC Voltage Rating
250V AC
Interrupt Rating
10kA
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OTM1
Zoro #
G0908404
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1-1/2 in

Details

Series
OTM
Speed
Fast-Acting
Amps
1A
AC Voltage Rating
250V AC
Interrupt Rating
10kA
Body Style
Cylindrical
Body Material
Paper
DC Voltage Rating
Not Rated
Item
Midget Fuse
Class
Midget
Weight
0.012 lb
Connection Material
Tin-Plated Copper
Mounting
Clip
AC Max I.R./Breaking Capacity: I1
10 kA
APPROVALS & STANDARDS
UL Listed to standard 248-14, File E33925; CSA Certified to Standard C22.2 No. 248.14
Connection Type
Ferrule

Description

MID FUSE 250V 1A 1 1/2x13/32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.