
Midget Fuse, OTM Series, Fast-Acting, 6A, 250V AC, 10kA
Mfr # OTM6
Zoro # G0908510
product price:Â $3.40
/ea
Sold in multiples of 4 for $13.60
Key Features
Series
OTM
Speed
Fast-Acting
AC Voltage Rating
250V AC
Interrupt Rating
10kA
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OTM6
Zoro #
G0908510
UPC #
-
Country of Origin
Mexico
Dimensions
Diameter
0.41 in
Length
1-1/2 in
Details
Series
OTM
Speed
Fast-Acting
Amps
6A
AC Voltage Rating
250V AC
Interrupt Rating
10kA
Body Style
Cylindrical
Body Material
Paper
DC Voltage Rating
Not Rated
Item
Midget Fuse
Class
Midget
Weight
0.012 lb
Connection Material
Tin-Plated Copper
Mounting
Clip
APPROVALS & STANDARDS
UL Listed to standard 248-14, File E33925; CSA Certified to Standard C22.2 No. 248.14
AC Max I.R./Breaking Capacity: I1
10 kA
Connection Type
Ferrule
Description
MID FUSE 250V 6A 1 1/2x13/32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.