
Midget Fuse, OTM Series, Fast-Acting, 8A, 250V AC, 10kA
Mfr # OTM8
Zoro # G0908562
product price:Â $2.99
/ea
Sold in multiples of 4 for $11.96
Key Features
Series
OTM
Speed
Fast-Acting
AC Voltage Rating
250V AC
Interrupt Rating
10kA
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OTM8
Zoro #
G0908562
UPC #
-
Country of Origin
Mexico
Dimensions
Diameter
0.41 in
Length
1-1/2 in
Details
Series
OTM
Speed
Fast-Acting
Amps
8A
AC Voltage Rating
250V AC
Interrupt Rating
10kA
Body Style
Cylindrical
Body Material
Paper
DC Voltage Rating
Not Rated
Item
Midget Fuse
Class
Midget
Weight
0.012 lb
Connection Material
Tin-Plated Copper
Mounting
Clip
AC Max I.R./Breaking Capacity: I1
10 kA
APPROVALS & STANDARDS
UL Listed to standard 248-14, File E33925; CSA Certified to Standard C22.2 No. 248.14
Connection Type
Ferrule
Description
MID FUSE 250V 8A 1 1/2x13/32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.