Mechanic Seat, 480 lb., 24"H

  • Mfr # HRS

  • Zoro # G0908835


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
480 lb
Caster Size
3 in
Material
Creeper: Metal; Tube: Steel
Creeper Seat Style
Creeper Seat
Duty Rating
Heavy-Duty
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HRS
Zoro #
G0908835
UPC #
086739381030
Country of Origin
United States

Dimensions

Caster Size
3 in
Length
16 in
Overall Length
15 in
Overall Width
15 in
Width
18 1/2 in
Height
24 in
Dimensions
25 in x 15 in x 15 in
Seat Height
17 in
Overall Height
25 in
Caster Wheel Diameter
3 in

Details

Load Capacity
480 lb
Item
Mechanic Seat
Material
Creeper: Metal; Tube: Steel
Creeper Seat Style
Creeper Seat
Duty Rating
Heavy-Duty
Type
Heavy Duty Seat
Seat Adjustability
Fixed
Maximum Load Capacity
480 lb
Features
Comfortable, Large High-Back Padded Seat, 17" To Seat Height
Number of Wheels
4
Caster Type
Oil Resistant
Includes
High-Back Padded Seat with Bottom Storage Tray with Magnetic Strip
Frame Material
Steel
Floor Clearance
3 3/4 in
Frame Gauge
18 ga
Caster Configuration
(4) Swivel

Description

Mechanic Seat, Creeper Seat Style Creeper Seat, Heavy-Duty, Fixed, Maximum Load Capacity 480 lb, Seat Height 17 in, Frame Material Steel, Caster Wheel Diameter 3 in, Caster Configuration (4) Swivel, Dimensions 23 in x 15 in x 15 in, Floor Clearance 3 3/4 in, Frame Gauge 18 ga, Height 24 in, Number of Wheels 4, Overall Height 25 in, Overall Length 15 in, Overall Width 15 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.