Antifatigue Mat, 3 ft. L x 2 ft. W, 1/2" Thickness, Marble, Blue

  • Mfr # 420

  • Zoro # G0909321


product price:  $64.69
/ea

Key Features

Color
Blue
Length
3 ft.
Width
2 ft.
Thickness
1/2"
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420
Zoro #
G0909321
UPC #
715411330706
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
1/2"
Length (Straight Wireway)
3 ft

Details

Item
Antifatigue Mat
Color
Blue
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
F1677, FMVSS 302
Application
Teams in Labs, Pharmacies, Biotechnology and Pharmaceutical Manufacturing
Brake Fluid Resistant
No
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Antimicrobial
Yes
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Mat Shape
Rectangle
Type
Anti-Fatigue Matting
Backing Material
Nitricell Foam

Description

Antifatigue Mat, Width 2 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 3 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.