Antifatigue Mat, 13 ft. L x 4 ft. W, 15/16" Thickness, Vinyl, Diamond Plate, Black/Yellow
Mfr # 414
Zoro # G0910380
product price:Â $619.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow
Width
4 ft.
Thickness
15/16"
Material
PVC Surface With Nitrile Infused Sponge
Surface Material
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
414
Zoro #
G0910380
UPC #
715411821402
Country of Origin
United States
Dimensions
Length
13 ft.
Width
4 ft.
Thickness
15/16"
Length (Straight Wireway)
13 ft
Description
Antifatigue Runner, Width 4 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 13 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.