This item is Discontinued.

Omron Miniature Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 10A @ 240V AC Contact Rating V-10G5-1B5-K

Miniature Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 10A @ 240V AC Contact Rating (Discontinued)

  • Mfr # V-10G5-1B5-K
  • Zoro # G0911145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V-10G5-1B5-K
Zoro #
G0911145
UPC #
-
Country of Origin
Japan

Dimensions

Lever Actuator Length - Snap Action Switch
0.47 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.10 in
Depth - Snap Action Switch
0.41 in
Mounting Dimension
0.41 x 0.87" Centers
Height
0.63"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Length
1.10"
Depth
0.41"
Actuator Length
0.47"

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Hinge Roller, Lever
AC Contact Rating - Snap Action Switch
10A @ 240V
Contact Form- Switches
SPDT
Differential Travel
0.020 in
Watertight - Snap Action Switch
No
Operating Temp. Range
-13 Degrees to 176 Degrees F
Series
V
Contact Form
SPDT
Housing Material
Phenolic
Operating Force
8.47 oz
Voltage Rating
250VAC
Terminal Type
Screw
Type of Actuator
Short Hinge Roller Lever
Electrical Connection - Snap Action Switch
Screw
Release Force
1.77 oz
Current Rating
10A
Max. Pretravel
0.059 in
Over Travel
0.040 in
Standards
CSA, EN 61058-1, IEC 1058-1, UL Listed
AC Contact Rating
10 A @ 240 V
Pretravel
0.06 in
Differential Travel - Maximum
0.02 in
Electrical Connection
Screw
Overtravel
0.04 in
Actuator Style
Hinge Roller Lever

Description

Miniature Snap Action Switch, Hinge Roller, Lever, AC Contact Rating - Snap Action Switch 10A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.47 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.10 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.