This item is Discontinued.

Miljoco Pressure Gauge, 0 to 60 psi, 1/4" MNPT, Aluminum, Black P8509LX04

Pressure Gauge, 0 to 60 psi, 1/4" MNPT, Aluminum, Black (Discontinued)

  • Mfr # P8509LX04
  • Zoro # G0911303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8509LX04
Zoro #
G0911303
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
8-1/2"

Details

Item
Pressure Gauge
Connection Location
Lower
Gauge Application
Process
Range
0 to 60 psi
Accuracy
+/-0.5%
Gauge Primary Range Values
0 to 60
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Aluminum
Case Color
Black
Gauge Socket Material
Brass
Liquid Filled
No
Gauge Case Color
Black
Gauge Panel Mountable
Yes
Gauge Case Material
Cast Aluminum
Gauge Lens Material
Glass
Basic Gauge Socket Material
Brass
Gauge Mounting Method
Surface
Smallest Graduation
0.5 psi
Operating Temp. Range
-40 Degrees to 200 Degrees F
Basic Gauge Sensor Material
Bronze
Gauge Sensor Material
Bronze
Pressure and Vacuum Gauge Type
Pressure Gauge
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Connection Location
Bottom
Gauge Accuracy
+/-0.50%
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
0.5
Basic Gauge Lens Material
Glass
Series
P4509LX
Socket Material
Brass
Lens Material
Glass

Description

Pressure Gauge, Accuracy +/-0.5 Percent, Gauge Case Material Cast Aluminum, Lens Material Glass, Case Color Black, Socket Material Brass, Series P4509LX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.