T Handle Lock Pin, 1, 5/16, Steel

  • Mfr # GL5X1000T----01

  • Zoro # G0914523


product price:  $13.95
/ea

Key Features

Style
T Handle
Grip Length
1 in
Pin Dia.
5/16 in
Knob Type
Positive Locking Pin
Material
4140 Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GL5X1000T----01
Zoro #
G0914523
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
1 in
Pin Dia.
5/16 in
Shank Dia.
5/16 in
Ball Grip Diameter
0.38 in
Handle Width
0.5 in
Handle Height
1.2 in
Handle Length
1.81 in
Shank Diameter
5/16 in

Details

Item
Quick Release Pin
Style
T Handle
Knob Type
Positive Locking Pin
Material
4140 Steel
Finish
Zinc Plated
Shank Material Grade
Grade 4140
Release Mechanism
Push Button
System of Measurement
Inch
Shank Finish
Zinc Plated
Handle Style
T-Handle
Shank Material
Steel

Description

Quick Release Pin, Push Button, Zinc Plated, Steel, Shank Dia. 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.