Union, Class 150, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT

  • Mfr # 5P593

  • Zoro # G0914593


product price:  $15.15
/ea

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1"
Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5P593
Zoro #
G0914593
UPC #
190735911105
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1 in
Fitting Side B Nominal Pipe Size
1 in
Pipe Size
1"
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Union
Standards
ASME B16.39, ASTM A197
Specific Pipe Fitting Shape
Union
Fitting Schedule/Class
Class 150
Max. Pressure
300 psi@150 Degrees F
Basic Pipe Fitting Shape
Union
Saturated Steam Pressure
150 PSI
Temp. Range
-20 Degrees to 366 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 150
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Pipe Threading
11 1/2
Color
Black
Includes Seal
No
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Fitting Side A Gender
Female

Description

Union, Malleable Iron, Class Class 150, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.