Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 0.045 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 66243527956

  • Zoro # G0914977


product price:  $2.39
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
0.045 in
Connector Size
5/8 in
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243527956
Zoro #
G0914977
UPC #
662435279569
Country of Origin
China

Dimensions

Overall Diameter
4 in
Overall Thickness
0.045 in
Connector Size
5/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
46
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Series
Gemini RightCut
Maximum Operating Speed
15,280 RPM
Specification
GEMINI RIGHTCUT
Diamond Knockout
No
Application
Ferrous Metal, Gray Iron, Stainless
Reinforced Status
Reinforced
Connector Type
Unthreaded Hole
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Stainless Steel, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 46, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series Gemini RightCut, Wheel Type Type 1, Maximum Operating Speed 15,280 RPM, Reinforced Status Reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.