Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Fan, Agricultural, 16 In PH4E40

Fan, Agricultural, 16 In (Discontinued)

  • Mfr # PH4E40
  • Zoro # G0916124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH4E40
Zoro #
G0916124
UPC #
-
Country of Origin
Multiple

Dimensions

Propeller Dia. (In.)
16
Mesh Size
1 3/4 x 2 3/4
Dimension F (In.)
34-5/8
Height (In.)
25-1/4
Dimension A (In.)
21-5/8
Max. Depth (In.)
34-5/8
Dimension E (In.)
25-1/4
Dimension B (In.)
21-5/8
Width (In.)
25-1/8
Dimension C (In.)
8-7/8
Dimension D (In.)
25-1/8

Details

Type
Direct Drive, Preassembled, Adjustable Speed
HP
1/5
Voltage
240
Opening Required H (In.)
23-1/4
Opening Required W (In.)
23-1/4
Hz
60
Includes
1 3/4 In Mounting Flange
Full Load Amps
1.10
CFM/Watt @ 0.000-In. SP
2640/9.9
Phase
1
CFM @ 0.000-In. SP
2640
CFM/Watt @ 0.040-In. SP
2560/9.4
Mounting Location
Wall
CFM/Watt @ 0.100-In. SP
2410/8.7
Bearing Type
Permanently Lubricated Ball
Frame Material
Cast Aluminum
Max. Ambient Temp. (F)
104
Agency Compliance
CSA Certified, UL Listed
Fan RPM
1600
Item
Agricultural Exhaust Fan
Motor Type
Permanent Split Capacitor
CFM @ 0.040-In. SP
2560
CFM @ 0.100-In. SP
2410
Propeller Material
Polypropylene
Watts
250
Motor RPM
1600
Motor Enclosure
Totally Enclosed Fan Cooled
Number of Blades
3

Description

Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia. (In.) 16, CFM @ 0.000-In. SP 2640, CFM/Watt @ 0.000-In. SP 2640/9.9, Fan RPM 1600, Voltage 240, 60 Hz, 1 Phase, Full Load Amps 1.10, Watts 250, HP 1/5, Motor RPM 1600, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan Cooled, Motor Insulation -, Height (In.) 25-1/4, Width (In.) 25-1/8, Max. Depth (In.) 34-5/8, Opening Required H (In.) 23-1/4, Opening Required W (In.) 23-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.