Zoro Homepage
This item is Discontinued.
Generac Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 27kW LP/25kW NG, Liquid Cooled QT02724ANAX

Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 27kW LP/25kW NG, Liquid Cooled (Discontinued)

  • Mfr # QT02724ANAX
  • Zoro # G0917621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT02724ANAX
Zoro #
G0917621
UPC #
696471607666
Country of Origin
Unknown

Dimensions

Height
33-1/2"
Width
29"
Length
62-3/16"
Engine Size
2.4L
Length (Straight Wireway)
62-3/16"

Description

Automatic Standby Generator, Fuel Type Liquid Propane/Natural Gas, Engine Cooling Liquid, Phase 1

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.