Antifatigue Mat, 12 ft. L x 2 ft. W, 15/16" Thickness, Vinyl, Diamond Plate, Black
Mfr # 495
Zoro # G0917940
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
2 ft.
Thickness
15/16"
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
495
Zoro #
G0917940
UPC #
715411668496
Country of Origin
United States
Dimensions
Length
12 ft.
Width
2 ft.
Thickness
15/16"
Length (Straight Wireway)
12 ft
Description
Antifatigue Runner, Width 2 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.