This item is Discontinued.

Schlage Door Lever Lockset, Athens, Storeroom ND80PDATH613

Door Lever Lockset, Athens, Storeroom (Discontinued)

  • Mfr # ND80PDATH613
  • Zoro # G0919222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80PDATH613
Zoro #
G0919222
UPC #
-
Country of Origin
Unknown

Dimensions

Required Door Thickness
1 3/4 in
For Door Thickness
1-3/4"

Details

Item
Lever
Lockset Function
Storeroom
Electrical/Mechanical
Mechanical
Key Type
Keyed Different
Keyway Type
Everest C123
Grade
1
Lockset Grade
1
Finish
Oil Rubbed Bronze
Series
ND
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Backset
2 3/4 in
Strike Dim.
1 1/4 in x 4 7/8 in x 1 3/16 in
Style
ND Athens
Includes
Hardware
Lockset Finish
Oil Rubbed Bronze
Strike Type
ASA Strike
Handle Material
Brass, Steel
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Cylindrical
Ligature Resistant
No
Number of Keys
2
Key Material
Nickel Silver
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Standards
ANSI A156.2, Series 4000, UL Listed
Pins
6
Strike
1-1/4 x 4-7/8 x 1-3/16"
Material
Brass/Steel
Cylinder
Everest
Keying
Keyed Different
Function
Storeroom
Fire Rated
3 hr.

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style ND Athens, Lockset Finish Oil Rubbed Bronze, Keyway Type Everest C123, Key Type Keyed Different, Standards ANSI A156.2, Series 4000, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Brass, Steel, Includes Hardware, Item Lever, Key Material Nickel Silver, Lockset Performance Strength Heavy Duty, Number of Keys 2, Number of Pins 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.