Spray Head for Shrubs, Plastic

  • Mfr # A-17-Q

  • Zoro # G0920114


product price:  $2.89
/ea

Key Features

Connection
1/2" FNPT
Flow Rate
0.65 to 0.93 gpm
Pressure Range
11 to 15 psi
Pattern
Quarter Circle
Spacing
8 to 15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-17-Q
Zoro #
G0920114
UPC #
077985167080
Country of Origin
Mexico

Dimensions

Radius of Throw
8 to 15 ft
Throw Radius
15 ft

Details

Connection
1/2" FNPT
Flow Rate
0.65 to 0.93 gpm
Pressure Range
11 to 15 psi
Pattern
Quarter Circle
Spacing
8 to 15 ft
Material of Construction
Stainless Steel
Item
Spray Head for Shrubs
Application
Flowerbeds, Watering Shrubs
Features
Distributes Water Evenly Regardless of Pattern Set, Mounts Above Ground On A Riser Tall Enough to Clear Shrubs and Tall Plantings
Product Type
Spray Head

Description

Spray Head for Shrubs, Product Type Spray Head, Pattern Quarter Circle, Material of Construction Stainless Steel, Flow Rate 0.65 to 0.93 gpm, Throw Radius 15 ft, Pressure Range 11 to 15 psi, Application Flowerbeds, Watering Shrubs, Connection 1/2 In. FNPT, Spacing 8 to 15 ft

Restrictions

This item has been restricted from sale in the following states: CA, CO, DC, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.