Hi-Tech Duravent
Exhaust Hose, 3 In. ID, 11 ft. L, Rubber
Mfr # 0650-0300-0001
Zoro # G0920482
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 11 ft
- Hose Color Black
- Temp. Range -20 Degrees to 375 Degrees F
- Ducting Hose Material Rubber
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bearing Support with Bearing (VTSYT97LBSG)
- RUBBER-CAL "PVC Flexduct" General Purpose - 1.75" ID x 12' (Fully Stretched) - Blue (01-203)
- ACCUMULAIR Pleated Air Filter, 12" x 20" x 1", 4 Pack (FI12X20N_4)
- MARS Contactor 3 Pole 600V 50A 24V Coil (95-031)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 25 ft. L, Rubber (2101-0150-1525)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, Rubber (0658-0600-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 2"x25ft. (2002-0200-1725)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Rubber (0661-0300-1025)
- HI-TECH DURAVENT Industrial Duct Hose, 3.5"x50ft. (2001-0350-1050)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 25 ft. L, Poly (2105-0125-1225)
- BROAN Roof Cap Convert Duct (634)
- Hi-Tech Duravent Ducting, Venting & Accessories