45 Degree Street Elbow 45 Degree Street Elbow, 1" Pipe, FNPT x MNPT, Malleable Iron, Class 150

  • Mfr # 0310027602

  • Zoro # G0921322


product price:  $14.49
/ea

Key Features

Specific Fitting Shape
45 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0310027602
Zoro #
G0921322
UPC #
069029134721
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1 in
Pipe Size
1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
45 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
45 Degree Street Elbow
Standards
UL: FM Approved: ASME B16.3
Specific Pipe Fitting Shape
45 Degree Street Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi@150 Degrees F
Saturated Steam Pressure
150 psi @ 350 Degrees F
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 350 Degrees F
Fitting Side A Type
NPT
For Pipe Schedule
40
Includes Seal
No
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Color
Black
Fitting Side A Gender
Female
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Fitting Side B Type
NPT

Description

45 Degrees Elbow, Malleable Iron, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 1 in, Male, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.